REDUCING TEE 1 X 1 X 1/2 IN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCING TEE 1 X 1 X 1/2 IN BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5P493
  • Mfr. Model # 5P493
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1785
  • Shipping Weight 0.77 lbs

Product Details

Black reducing tees. Pipe size: 1" x 1" x 1/2".

Technical Specs

  • Item Reducing Tee
  • Temp. Range -20 Degrees F - 366 Degrees F
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Max. Pressure 300 psi@150 Degrees F
  • Saturated Steam Pressure 150 PSI
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape Reducing Tee
  • Pipe Fitting Material Malleable Iron
  • Basic Fitting Shape Tee
  • Basic Fitting Material Metal
  • Fitting Connection Type FNPT
  • Pipe Size - Pipe Fitting 1" x 1" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list