Skip Content
REDUCING TEE, 1/4 X 1/4 X 1/8 IN,30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REDUCING TEE, 1/4 X 1/4 X 1/8 IN,30

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HFN5
  • Mfr. Model # 4HFN5
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Reducing Tee
  • Hex Size -
  • Temp. Range 0 To 750 F
  • Standards ASTM A581 And A582, NSF and FDA
  • Tube Size 1/4 x 1/4 x 1/8"
  • Colour Silver
  • Max. Pressure 275 psi @ 72 Degrees F
  • Fitting Connection Type Barbed
  • Barb Size 1/4" x 1/4" x 1/8"
  • Specific Fitting Shape Reducing Tee
  • Tube Fitting Material 303 Stainless Steel
  • Basic Fitting Shape Tee
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4" x 1/4" x 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list