REDUCING TEE, 1/2 X 1/2 X 3/8 IN,30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REDUCING TEE, 1/2 X 1/2 X 3/8 IN,30

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HFN9
  • Mfr. Model # 4HFN9
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Reducing Tee
  • Temp. Range 0 Degrees F - 750 Degrees F
  • Hex Size -
  • Standards ASTM A581 And A582, NSF and FDA
  • Tube Size 1/2 x 1/2 x 3/8"
  • Colour Silver
  • Max. Pressure 275 psi @ 72 Degrees F
  • Barb Size 1/2" x 1/2" x 3/8"
  • Specific Fitting Shape Reducing Tee
  • Basic Fitting Shape Tee
  • Basic Fitting Material Metal
  • Fitting Connection Type Barbed
  • Tube Fitting Material 303 Stainless Steel
  • Pipe Size - Pipe Fitting 1/2" x 1/2" x 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list