REDUCING TEE,1-1/4 X 1 X 1/2 IN,COP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCING TEE,1-1/4 X 1 X 1/2 IN,COP

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UGE4
  • Mfr. Model # 5UGE4
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Temp. Range -20 to 400 Degrees F
  • Item Reducing Tee
  • Outside Dia. 1-3/8 x 1-1/8 x 5/8"
  • Standards ASME B16.22
  • Max. Pressure 439 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT, ISO 9001 Registered Facility
  • Tube Size 1-1/4" x 1" x 1/2"
  • Basic Fitting Shape Tee
  • Specific Fitting Shape Reducing Tee
  • Fitting Connection Type C x C
  • Basic Fitting Material Metal
  • Tube Fitting Material Wrot Copper
  • Pipe Size - Pipe Fitting 1-1/4" x 1" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list