Skip Content
REDUCING TEE,1-1/4 X 1-1/4 X 1 IN,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING TEE,1-1/4 X 1-1/4 X 1 IN,C

SPEARS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UEN0
  • Mfr. Model # 5UEN0
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Pipe Size 1-1/4 x 1-1/4 x 1"
  • Item Reducing Tee
  • Colour Tan
  • Max. Temp. 180 Degrees F
  • Standards ASTM D2846
  • Schedule 40
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Fittings Sub-Category Tees
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape Reducing Tee
  • Basic Fitting Shape Tee
  • Fitting Connection Type Slip
  • Pipe Size - Pipe Fitting 1-1/4" x 1-1/4" x 1"
  • Basic Fitting Material Plastic
  • Fitting Schedule/Class Schedule 40

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List