Skip Content
REDUCING TEE,1-1/2 X 3/4 IN,COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING TEE,1-1/2 X 3/4 IN,COPPER

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UGE6
  • Mfr. Model # 5UGE6
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Reducing Tee
  • Outside Dia. 1-5/8 x 1-5/8 x 7/8"
  • Temp. Range -20 to 400 Degrees F
  • Standards ASME B16.22
  • Max. Pressure 408 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT, ISO 9001 Registered Facility
  • Tube Size 1-1/2" x 1-1/2" x 3/4"
  • Fitting Connection Type C x C
  • Specific Fitting Shape Reducing Tee
  • Basic Fitting Shape Tee
  • Basic Fitting Material Metal
  • Tube Fitting Material Wrot Copper
  • Pipe Size - Pipe Fitting 1-1/2" x 1-1/2" x 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list