Skip Content
REDUCING STRAIGHT UNION,6 X 4MM,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING STRAIGHT UNION,6 X 4MM,PK

NORGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LRB7
  • Mfr. Model # 1LRB7
  • UNSPSC # 40142308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Tube Size 6 x 4mm
  • Item Reducing Straight Union
  • Temp. Range 32 to 140 Degrees F
  • Specific Fitting Shape Reducing Union
  • Basic Fitting Shape Union
  • Basic Fitting Material Plastic
  • Fitting Connection Type Tube
  • Tube Fitting Material Polybutylene
  • Colour White
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list