Skip Content
REDUCING SANITARY TEE,2 X 1 1/2 X 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING SANITARY TEE,2 X 1 1/2 X 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WHU2
  • Mfr. Model # 1WHU2
  • UNSPSC # 40141716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Reducing Sanitary Tee
  • Temp. Range -40 - 180 Degrees F
  • Pipe Size 2 x 1-1/2 x 2"
  • Standards Cell Class 32222 as Defined in ASTM D3965
  • Pipe Fitting Material ABS
  • Specific Fitting Shape Reducing Tee
  • Basic Fitting Shape Tee
  • Basic Fitting Material Plastic
  • Fitting Connection Type Hub
  • Pipe Size - Pipe Fitting 2" x 1-1/2" x 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list