REDUCING ELBOW,90DEG 1/2 X 3/8 IN,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCING ELBOW,90DEG 1/2 X 3/8 IN,B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CFF8
  • Mfr. Model # 2CFF8
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item 90 Degrees Reducing Elbow
  • Temp. Range -20 To 400 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Standards ASTM B584, ASME B16.15, ANSI B1.20.1
  • Pipe Fitting Material Brass
  • Specific Fitting Shape 90 Degrees Reducing Elbow
  • Basic Fitting Shape Elbow
  • Fitting Connection Type FNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/2" x 3/8"
  • Max. Pressure 125 psi
  • Fitting Schedule/Class Class 125

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list