Skip Content
REDUCING ELBOW,90 DEG,1/2X3/8 IN,CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING ELBOW,90 DEG,1/2X3/8 IN,CO

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P059
  • Mfr. Model # 5P059
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Reducing Elbow, 90 Degrees , Short Radius
  • Outside Dia. 5/8 x 1/2"
  • Temp. Range -20 to 400 Degrees F
  • Standards ASME/ANSI B16.22
  • Max. Pressure 722 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Tube Size 1/2" x 3/8"
  • Specific Fitting Shape 90 Degrees Reducing Elbow
  • Fitting Connection Type C x C
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/2" x 3/8"
  • Tube Fitting Material Wrot Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list