REDUCING ELBOW,PUSH TO CONNECT,3/4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCING ELBOW,PUSH TO CONNECT,3/4X

SHARKBITE

Web Price : $17.68 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F878
  • Mfr. Model # U274LF
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Reducing Elbow
  • Temp. Range 0 to 200 Degrees F
  • Tube Size 3/4 x 1/2"
  • Gasket Material EPDM
  • Special Features Connects Copper, Pex, And Cpvc In Any Combination Without The Use Of Soldering, Unions, Or Glue
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 83
  • Compliance Certified For Use in Potable Water Applications
  • Specific Fitting Shape Reducing Elbow
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Tube
  • Tube Fitting Material DZR Brass
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/4" x 1/2"
  • Max. Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list