Skip Content
REDUCING DOUBLE SANITARY TEE,4X4X2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING DOUBLE SANITARY TEE,4X4X2X

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JWE3
  • Mfr. Model # 3JWE3
  • UNSPSC # 40141716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Technical Specs

  • Item Reducing Double Sanitary Tee
  • Temp. Range -40 - 180 Degrees F
  • Pipe Size 4 x 4 x 2 x 2"
  • Standards Meets or Exceeds Cell Class 32222 as Defined in ASTM D3965. Meets or Exceeds ASTM D2661 for Dimensions and Performance and D3311 for Patterns and Laying Lengths
  • Pipe Fitting Material ABS
  • Specific Fitting Shape 45 Degrees Bend Wye
  • Basic Fitting Shape Tee
  • Fitting Connection Type Hub
  • Pipe Size - Pipe Fitting 4" x 4" x 2" x 2"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list