REDUCING COUPLING,WROT CU,2X1 1/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCING COUPLING,WROT CU,2X1 1/4 I

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VLJ9
  • Mfr. Model # 1VLJ9
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Temp. Range -20 to 400 Degrees F
  • Outside Dia. 2-1/8 x 1-3/8"
  • Max. Pressure 364 psi @ 100 Degrees F
  • Item Reducer
  • Standards ASME/ANSI B16.22
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Tube Size 2" x 1-1/4"
  • Specific Fitting Shape Reducer
  • Basic Fitting Shape Reducer
  • Fitting Connection Type C x C
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 2" x 1-1/4"
  • Tube Fitting Material Wrot Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list