Skip Content
REDUCING COUPLING,WROT CU,2 1/2X2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING COUPLING,WROT CU,2 1/2X2 I

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VLK5
  • Mfr. Model # 1VLK5
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Reducer
  • Outside Dia. 2-5/8 x 2-1/8"
  • Temp. Range -20 to 400 Degrees F
  • Standards ASME/ANSI B16.22
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 336 psi @ 100 Degrees F
  • Tube Size 2-1/2" x 2"
  • Basic Fitting Shape Reducer
  • Specific Fitting Shape Reducer
  • Basic Fitting Material Metal
  • Fitting Connection Type C x C
  • Pipe Size - Pipe Fitting 2-1/2" x 2"
  • Tube Fitting Material Wrot Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list