REDUCING COUPLING,RED BRASS,3/4 X 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCING COUPLING,RED BRASS,3/4 X 3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1VGD6
  • Mfr. Model # 1VGD6
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 1802
  • Shipping Weight 0.2 lbs

Product Details

Red brass reducing coupling. Pipe size 3/4 x 3/8 inch.

Technical Specs

  • Temp. Range -20 Degrees F - 400 Degrees F
  • Item Reducing Coupling
  • Max. Pressure 125 PSI
  • Standards ASTM B584, ASME B16.15, ANSI B1.20.1
  • Basic Fitting Shape Coupling
  • Pipe Fitting Material Red Brass
  • Fitting Connection Type FNPT
  • Fitting Schedule/Class Class 125
  • Specific Fitting Shape Reducing Coupling
  • Pipe Size - Pipe Fitting 3/4" x 3/8"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list