Skip Content
REDUCING COUPLING,C,WROT CU,1 1/2X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING COUPLING,C,WROT CU,1 1/2X1

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VLJ5
  • Mfr. Model # 1VLJ5
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Reducer
  • Outside Dia. 1-5/8 x 1-1/8"
  • Temp. Range -20 to 400 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Standards ASME/ANSI B16.22
  • Max. Pressure 408 psi @ 100 Degrees F
  • Tube Size 1-1/2" x 1"
  • Basic Fitting Shape Reducer
  • Fitting Connection Type C x C
  • Specific Fitting Shape Reducer
  • Basic Fitting Material Metal
  • Tube Fitting Material Wrot Copper
  • Pipe Size - Pipe Fitting 1-1/2" x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list