Skip Content
REDUCING COUPLING,5/8 X 1/2 IN BARB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REDUCING COUPLING,5/8 X 1/2 IN BARB

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XUY1
  • Mfr. Model # 3XUY1
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Black
  • Item Reducing Coupling
  • Standards FDA
  • Temp. Range -20 to 150 Degrees F
  • Barb Size 5/8 x 1/2"
  • Tube Outside Dia. 5/8"
  • Max. Pressure 150 psi
  • Tube Inside Dia. 0.485"
  • Specific Fitting Shape Reducing Coupling
  • Basic Fitting Shape Coupling
  • Fitting Connection Type Barbed
  • Basic Fitting Material Plastic
  • Tube Fitting Material Polypropylene
  • Pipe Size - Pipe Fitting 5/8" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list