Skip Content
REDUCING COUPLING,4X3IN,SLIP,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING COUPLING,4X3IN,SLIP,CPVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VGL8
  • Mfr. Model # 1VGL8
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Reducing Coupling
  • Colour Gray
  • Max. Temp. 210 Degrees F
  • Standards ASTM D1784, NSF14 Certified
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 324 psi @ 73 Degrees F
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape Reducing Coupling
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type Slip Socket
  • Basic Fitting Shape Reducer
  • Pipe Size - Pipe Fitting 4" x 3"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list