Skip Content
REDUCING COUPLING,4X2IN,SLIP,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING COUPLING,4X2IN,SLIP,CPVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VGL6
  • Mfr. Model # 1VGL6
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.48 lbs

Technical Specs

  • Colour Gray
  • Max. Temp. 210 Degrees F
  • Item Reducing Coupling
  • Pipe Size 4 x 2"
  • Standards ASTM D1784, NSF14 Certified
  • Schedule 80
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Reducers
  • Max. Pressure 324 psi @ 73 Degrees F
  • Pipe Fitting Material CPVC
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Reducer
  • Basic Fitting Material Plastic
  • Specific Fitting Shape Reducing Coupling
  • Fitting Connection Type Slip Socket
  • Pipe Size - Pipe Fitting 4" x 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list