Skip Content
REDUCING COUPLING,3 X 2 IN,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING COUPLING,3 X 2 IN,316 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LVC7
  • Mfr. Model # 1LVC7
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1799
  • Shipping Weight 6.05 lbs

Product Details

Stainless steel threaded pipe fittings - class 150 lbs. Reducing coupling. 316 stainless steel. Pipe size: 3 x 2 inch.

Technical Specs

  • Item Reducing Coupling
  • Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
  • Max. Steam Pressure 150 PSI
  • Max. Pressure 300 PSI
  • Fittings Sub-Category Couplings
  • Basic Fitting Material Metal
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Coupling
  • Specific Fitting Shape Reducing Coupling
  • Fitting Connection Type FNPT
  • Pipe Size - Pipe Fitting 3" x 2"
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list