REDUCING COUPLING,3/4X1/2 IN BARB, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REDUCING COUPLING,3/4X1/2 IN BARB,

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XWE3
  • Mfr. Model # 3XWE3
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Colour Natural
  • Item Reducing Coupling
  • Temp. Range -80 - 226 Degrees F
  • Standards NSF61, NSF51, FDA
  • Barb Size 3/4 x 1/2"
  • Tube Inside Dia. 0.510"
  • Max. Pressure 260 psi
  • Specific Fitting Shape Reducing Coupling
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Plastic
  • Fitting Connection Type Barbed
  • Tube Fitting Material PVC
  • Pipe Size - Pipe Fitting 3/4" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list