REDUCING COUPLING 3/4 X 3/8 IN WELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCING COUPLING 3/4 X 3/8 IN WELD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1MNZ6
  • Mfr. Model # 1MNZ6
  • UNSPSC # 31163003
  • CATALOGUE PAGE # 1794
  • Shipping Weight 0.17 lbs

Product Details

Forged steel black pipe fittings - class 3,000. Reducer bushing (M x F). Black - socket weld. Pipe size 3/4 x 3/8 inch.

Technical Specs

  • Item Reducing Bushing
  • Max. Pressure 3000 psi@72 Degrees F
  • Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
  • Pipe Fitting Material Black Forged Steel
  • Basic Fitting Shape Bushing
  • Specific Fitting Shape Reducing Bushing
  • Fitting Connection Type Socket Weld
  • Fitting Schedule/Class Class 3,000
  • Pipe Size - Pipe Fitting 3/4" x 3/8"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list