Skip Content
REDUCING COUPLING,2X1 IN,SLIP,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING COUPLING,2X1 IN,SLIP,CPVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PLN9
  • Mfr. Model # 2PLN9
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Colour Gray
  • Item Reducing Coupling
  • Max. Temp. 210 Degrees F
  • Pipe Size 2 x 1"
  • Standards ASTM D1784, NSF14
  • Schedule 80
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 404 psi @ 73 Degrees F
  • Fittings Sub-Category Reducers
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape Reducing Coupling
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Reducer
  • Fitting Connection Type Slip Socket
  • Pipe Size - Pipe Fitting 2" x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list