Skip Content
REDUCING COUPLING,2X1-1/2 IN,SLIP,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING COUPLING,2X1-1/2 IN,SLIP,P

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PMF8
  • Mfr. Model # 2PMF8
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Colour Gray
  • Pipe Size 2 x 1-1/2"
  • Max. Temp. 140 Degrees F
  • Item Reducing Coupling
  • Standards ASTM D1784, NSF14
  • Schedule 80
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 404 psi @ 73 Degrees F
  • Specific Fitting Shape Reducing Coupling
  • Fitting Schedule/Class Schedule 80
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Couplings
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Plastic
  • Fitting Connection Type Socket x Socket
  • Pipe Size - Pipe Fitting 2" x 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list