Skip Content
REDUCING COUPLING,2 X 1 1/2 IN,316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING COUPLING,2 X 1 1/2 IN,316

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6JL18
  • Mfr. Model # 6JL18
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Reducing Coupling
  • Standards Meets ANSI Standards B1.20.1 Standards, Class 150
  • Specific Fitting Shape Reducing Coupling
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Coupling
  • Fitting Connection Type FNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 2" x 1-1/2"
  • Fittings Sub-Category Couplings
  • Max. Pressure 300 psi
  • Max. Steam Pressure 150 psi
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list