Skip Content
REDUCING COUPLING,1X3/4 IN,SLIP,CPV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING COUPLING,1X3/4 IN,SLIP,CPV

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PLN2
  • Mfr. Model # 2PLN2
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Standards ASTM D1784, NSF14
  • Max. Temp. 210 Degrees F
  • Colour Gray
  • Item Reducing Coupling
  • Max. Pressure 630 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Pipe Fitting Material CPVC
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type Slip Socket
  • Specific Fitting Shape Reducing Coupling
  • Basic Fitting Shape Reducer
  • Pipe Size - Pipe Fitting 1" x 3/4"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list