Skip Content
REDUCING COUPLING,1 X 3/4 IN,SLIP,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCING COUPLING,1 X 3/4 IN,SLIP,C

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2GJZ2
  • Mfr. Model # 2GJZ2
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Light Yellow
  • Item Reducer, CTS
  • Max. Temp. 180 Degrees F
  • Standards ASTM D2846
  • Max. Pressure 100 psi
  • Fitting Connection Type CTS Hub
  • Specific Fitting Shape Reducer
  • Basic Fitting Material Plastic
  • Fitting Schedule/Class Schedule 40
  • Basic Fitting Shape Reducer
  • Pipe Fitting Material CPVC
  • Pipe Size - Pipe Fitting 1" x 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list