Skip Content
REDUCING COUPLING,1/2X3/8 IN BARB, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REDUCING COUPLING,1/2X3/8 IN BARB,

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XWD9
  • Mfr. Model # 3XWD9
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Natural
  • Temp. Range -80 Degrees to 226 Degrees F
  • Item Reducing Coupling
  • Barb Size 1/2 x 3/8"
  • Standards NSF61, NSF51, FDA
  • Max. Pressure 260 psi
  • Specific Fitting Shape Reducing Coupling
  • Tube Inside Dia. 0.365"
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Plastic
  • Fitting Connection Type Barbed
  • Tube Fitting Material PVDF
  • Pipe Size - Pipe Fitting 1/2" x 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list