Skip Content
REDUCING COUPLING,1/2X1/4 IN BARB, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REDUCING COUPLING,1/2X1/4 IN BARB,

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XWD8
  • Mfr. Model # 3XWD8
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Natural
  • Item Reducing Coupling
  • Temp. Range -80 Degrees to 226 Degrees F
  • Standards NSF61, NSF51, FDA
  • Barb Size 1/2 x 1/4"
  • Max. Pressure 260 psi
  • Basic Fitting Shape Coupling
  • Specific Fitting Shape Reducing Coupling
  • Tube Inside Dia. 0.25"
  • Fitting Connection Type Barbed
  • Basic Fitting Material Plastic
  • Tube Fitting Material PVDF
  • Pipe Size - Pipe Fitting 1/2" x 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list