REDUCING COUPLING,1/2 X 1/8 IN,GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCING COUPLING,1/2 X 1/8 IN,GALV

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P930
  • Mfr. Model # 5P930
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Reducer
  • Standards ANSI B 16.39, Material Specification ASTM A-197, Dimensions Conform To Federal Specifications WW-P-521
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Saturated Steam Pressure 150 PSI
  • Max. Pressure 300 psi @ 150 Degrees F WOG, 150 psi Saturated Steam
  • Pipe Fitting Material Galvanized Malleable Iron
  • Basic Fitting Shape Reducer
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape Reducer
  • Fitting Connection Type NPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/2" x 1/8"
  • Temp. Range -20 Degrees F - 150 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list