Skip Content
REDUCING COUPLING,1-1/4X1 IN,SOCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING COUPLING,1-1/4X1 IN,SOCKET

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TNT3
  • Mfr. Model # 3TNT3
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Max. Temp. 140 Degrees F
  • Pipe Size 1-1/4 x 1"
  • Colour Gray
  • Item Reducing Coupling
  • Standards ASTM D1784, NSF14 Certified
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Schedule 80
  • Max. Pressure 471 psi @ 73 Degrees F
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Couplings
  • Specific Fitting Shape Reducing Coupling
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Material Plastic
  • Fitting Connection Type Socket x Socket
  • Basic Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 1-1/4" x 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List