Skip Content
REDUCING COUPLING 1 1/4 X 1 IN WELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING COUPLING 1 1/4 X 1 IN WELD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1MPB5
  • Mfr. Model # 1MPB5
  • UNSPSC # 31163003
  • CATALOGUE PAGE # 1794
  • Shipping Weight 1.24 lbs

Product Details

Forged steel black pipe fittings - class 3,000. Reducing coupling (F x F). Black - socket weld. Pipe size 1-1/4 x 1 inch.

Technical Specs

  • Item Reducing Coupling
  • Max. Pressure 3000 psi@72 Degrees F
  • Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
  • Basic Fitting Shape Coupling
  • Specific Fitting Shape Reducing Coupling
  • Fitting Schedule/Class Class 3,000
  • Pipe Fitting Material Black Forged Steel
  • Basic Fitting Material Metal
  • Fitting Connection Type Socket Weld
  • Pipe Size - Pipe Fitting 1-1/4" x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list