REDUCING COUPLING,1 1/4 X 1/2 IN,31 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCING COUPLING,1 1/4 X 1/2 IN,31

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TV98
  • Mfr. Model # 2TV98
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1799
  • Shipping Weight 0.55 lbs

Product Details

Stainless steel threaded pipe fittings - class 150 lbs. Reducing coupling. 316 stainless steel. Pipe size: 1-1/4 x 1/2 inch.

Technical Specs

  • Item Reducing Coupling
  • Standards Meets ANSI Standards B1.20.1 Standards, Class 150
  • Max. Pressure 300 PSI
  • Max. Steam Pressure 150 PSI
  • Fittings Sub-Category Couplings
  • Basic Fitting Shape Coupling
  • Pipe Fitting Material 316 Stainless Steel
  • Specific Fitting Shape Reducing Coupling
  • Fitting Connection Type FNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1-1/4" x 1/2"
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list