Skip Content
REDUCING COUPLING,1-1/2X1 IN,SLIP,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING COUPLING,1-1/2X1 IN,SLIP,P

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PMF2
  • Mfr. Model # 2PMF2
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Gray
  • Item Reducing Coupling
  • Pipe Size 1-1/2 x 1"
  • Max. Temp. 140 Degrees F
  • Standards ASTM D1784, NSF14
  • Max. Pressure 471 psi @ 73 Degrees F
  • Schedule 80
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Couplings
  • Specific Fitting Shape Reducing Coupling
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Coupling
  • Fitting Connection Type Socket x Socket
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1-1/2" x 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List