Skip Content
REDUCING COUPLING,1 1/2 X1 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING COUPLING,1 1/2 X1 1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1VGF2
  • Mfr. Model # 1VGF2
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 1802
  • Shipping Weight 0.71 lbs

Product Details

Red brass reducing coupling. Pipe size 1-1/2 x 1-1/4 inch.

Technical Specs

  • Temp. Range -20 Degrees F - 400 Degrees F
  • Item Reducing Coupling
  • Standards ASTM B584, ASME B16.15, ANSI B1.20.1
  • Max. Pressure 125 PSI
  • Pipe Fitting Material Red Brass
  • Specific Fitting Shape Reducing Coupling
  • Fitting Schedule/Class Class 125
  • Basic Fitting Shape Coupling
  • Fitting Connection Type FNPT
  • Pipe Size - Pipe Fitting 1-1/2" x 1-1/4"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list