Skip Content
REDUCING COUP 2 X 1 IN SCKT WELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REDUCING COUP 2 X 1 IN SCKT WELD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1MPB7
  • Mfr. Model # 1MPB7
  • UNSPSC # 31163003
  • CATALOGUE PAGE # 1794
  • Shipping Weight 3.16 lbs

Product Details

Forged steel black pipe fittings - class 3,000. Reducing coupling (F x F). Black - socket weld. Pipe size 2 x 1 inch.

Technical Specs

  • Item Reducing Coupling
  • Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
  • Max. Pressure 3000 psi@72 Degrees F
  • Basic Fitting Shape Coupling
  • Pipe Fitting Material Black Forged Steel
  • Fitting Connection Type Socket Weld
  • Basic Fitting Material Metal
  • Specific Fitting Shape Reducing Coupling
  • Fitting Schedule/Class Class 3,000
  • Pipe Size - Pipe Fitting 2" x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list