REDUCING COUP 1 X 1/2 IN THRDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCING COUP 1 X 1/2 IN THRDED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1MNH3
  • Mfr. Model # 1MNH3
  • UNSPSC # 31163003
  • CATALOGUE PAGE # 1794
  • Shipping Weight 1.13 lbs

Product Details

Forged steel black pipe fittings - class 3,000. Reducing coupling (F x F). Black - NPT. Pipe size 1 x 1/2 inch.

Technical Specs

  • Item Reducer
  • Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
  • Max. Pressure 3000 psi@72 Degrees F
  • Basic Fitting Shape Reducer
  • Fitting Connection Type FNPT
  • Fitting Schedule/Class Class 3,000
  • Pipe Fitting Material Black Forged Steel
  • Basic Fitting Material Metal
  • Specific Fitting Shape Reducer
  • Pipe Size - Pipe Fitting 1" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list