Skip Content
REDUCING CONNECTOR,PUSH,1/4X1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING CONNECTOR,PUSH,1/4X1/2IN

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F899
  • Mfr. Model # 19F899
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Female Reducing Connector
  • Hex Size 1/2"
  • Gasket Material EPDM
  • Temp. Range 0 to 200 Degrees F
  • Tube Size 1/4 x 1/2"
  • Special Features Connects Copper, Pex, And Cpvc In Any Combination Without The Use Of Soldering, Unions, Or Glue
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 99
  • Compliance Certified For Use in Potable Water Applications
  • Basic Fitting Shape Connector
  • Specific Fitting Shape Reducing Connector
  • Fitting Connection Type Tube x FNPT
  • Pipe Size - Pipe Fitting 1/2" x 1/4"
  • Basic Fitting Material Metal
  • Tube Fitting Material DZR Brass
  • Max. Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list