Skip Content
REDUCING CONNECTOR,PUSH,1/4X1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING CONNECTOR,PUSH,1/4X1/2 IN

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F917
  • Mfr. Model # 19F917
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Hex Size 1/2"
  • Temp. Range 0 to 200 Degrees F
  • Item Male Reducing Connector
  • Gasket Material EPDM
  • Special Features Connects Copper, Pex, And Cpvc In Any Combination Without The Use Of Soldering, Unions, Or Glue
  • Tube Size 1/4 x 1/2"
  • Compliance Certified for Potable Water Use
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188
  • Fitting Connection Type Tube x MNPT
  • Specific Fitting Shape Reducing Connector
  • Basic Fitting Shape Connector
  • Pipe Size - Pipe Fitting 1/2" x 1/4"
  • Basic Fitting Material Metal
  • Tube Fitting Material DZR Brass
  • Max. Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list