Skip Content
REDUCING BUSHING,3/4 X 1/2 IN,SLIP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING BUSHING,3/4 X 1/2 IN,SLIP,

SPEARS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UEG0
  • Mfr. Model # 5UEG0
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Tan
  • Item Bushing
  • Max. Temp. 180 Degrees F
  • Standards ASTM D2846
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Max. Pressure 400 PSI @ 73 Degrees F
  • Pipe Fitting Material CPVC
  • Fitting Schedule/Class Schedule SDR 11
  • Specific Fitting Shape Bushing
  • Fitting Connection Type Slip
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Bushing
  • Pipe Size - Pipe Fitting 3/4" x 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list