Skip Content
REDUCING BUSHING,2 X 1 IN,SLIP,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING BUSHING,2 X 1 IN,SLIP,CPVC

SPEARS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UEH2
  • Mfr. Model # 5UEH2
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Colour Tan
  • Item Bushing
  • Pipe Size 2 X 1"
  • Max. Temp. 180 Degrees F
  • Standards ASTM D2846
  • Schedule SDR 11
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Max. Pressure 400 PSI @ 73 Degrees F
  • Fittings Sub-Category Bushings
  • Pipe Fitting Material CPVC
  • Fitting Schedule/Class Schedule SDR 11
  • Basic Fitting Shape Bushing
  • Specific Fitting Shape Bushing
  • Fitting Connection Type Slip
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 2" x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list