REDUCING BUSHING,1 X 3/4 IN,SLIP,CP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCING BUSHING,1 X 3/4 IN,SLIP,CP

SPEARS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UEG2
  • Mfr. Model # 5UEG2
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Colour Tan
  • Standards ASTM D2846
  • Max. Temp. 180 Degrees F
  • Item Bushing
  • Max. Pressure 400 PSI @ 73 Degrees F
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Pipe Fitting Material CPVC
  • Basic Fitting Shape Bushing
  • Fitting Schedule/Class Schedule SDR 11
  • Specific Fitting Shape Bushing
  • Fitting Connection Type Slip
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1" x 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list