Skip Content
REDUCING BUSHING,1 X 1/2 IN,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCING BUSHING,1 X 1/2 IN,CPVC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2GKF8
  • Mfr. Model # 2GKF8
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Colour Light Yellow
  • Max. Temp. 180 Degrees F
  • Item Reducing Bushing, CTS
  • Max. Pressure 100 psi
  • Standards ASTM D2846
  • Pipe Fitting Material CPVC
  • Basic Fitting Shape Bushing
  • Fitting Schedule/Class Schedule 40
  • Specific Fitting Shape Reducing Bushing
  • Fitting Connection Type CTS Spigot x CTS Hub
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list