REDUCING ADAPTER,MIP ,3/4 X 1/2 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCING ADAPTER,MIP ,3/4 X 1/2 IN,

SPEARS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UEH9
  • Mfr. Model # 5UEH9
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Max. Temp. 180 Degrees F
  • Standards ASTM D2846
  • Max. Pressure 400 PSI @ 73 Degrees F
  • Item Reducing Adapter
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Colour Tan
  • Pipe Fitting Material CPVC
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3/4" x 1/2"
  • Fitting Schedule/Class Schedule SDR 11
  • Specific Fitting Shape Reducing Adapter
  • Fitting Connection Type Slip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list