Skip Content
REDUCING ADAPTER,1/2 X 3/8 IN,COPPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING ADAPTER,1/2 X 3/8 IN,COPPE

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P210
  • Mfr. Model # 5P210
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Reducing Adapter
  • Outside Dia. 5/8 x 3/8"
  • Temp. Range -20 to 400 Degrees F
  • Max. Pressure 722 psi @ 100 Degrees F
  • Standards ASME/ANSI B16.22
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Basic Fitting Shape Adapter
  • Tube Size 1/2"
  • Specific Fitting Shape Reducing Adapter
  • Fitting Connection Type C x FNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/8"
  • Tube Fitting Material Wrot Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list