Skip Content
REDUCER UNION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER UNION

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE62C6-4
  • Mfr. Model # 62C6-4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Hex Size 9/16"
  • Tube Size 1/4 x 3/8"
  • Item Union Reducer
  • Temp. Range -65 - 250 Degrees F
  • Max. Pressure 75 - 400 psi
  • Basic Fitting Shape Union
  • Compression Thread Size 7/16/24
  • Fitting Connection Type Compression x FNPT
  • Basic Fitting Material Metal
  • Specific Fitting Shape Reducing Union
  • Tube Fitting Material Brass
  • Pipe Size - Pipe Fitting 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list