REDUCER UNION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER UNION

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE62C10-6
  • Mfr. Model # 62C10-6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Union
  • Tube Size 3/8 x 5/8"
  • Temp. Range -65 - 250 Degrees F
  • Max. Pressure 150 psi
  • Basic Fitting Shape Union
  • Specific Fitting Shape Union
  • Fitting Connection Type Compression
  • Compression Thread Size 13/16"
  • Tube Fitting Material Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list