REDUCER SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER SPEED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z307
  • Mfr. Model # 4Z307
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Nominal Output RPM 350
  • Number of Stages 1
  • Bearings Ball
  • Mounting Any Position Except Input Motor Shaft Up
  • Duty Standard
  • Nominal Ratio 5:1
  • Rotation Forward/Reverse
  • Input RPM 1750
  • Shaft Orientation Right Angle
  • Lubrication Kluber Food Grade
  • Max. Input HP 2
  • Worm Center Distance 2.06"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Gear Material Hardened and Ground Steel
  • Frame 56C
  • Dimension U 1"
  • Reducer Model No. 83958
  • Overhung Load 875 lb.
  • Speed Reducer Type C-Face
  • Gear Type Worm
  • Output Shaft Dia. 1"
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 2 HP 245 in-lbs
  • Output Torque @ 3 HP 329 in-lbs
  • Bore Dia. 5/8"
  • Pinion Material Hardened Steel
  • Worm Gear Material Bronze
  • Max. Output Torque 329.00 in.-lb.
  • Solid/Hollow Output Shaft Solid
  • Single/Double Output/Universal Single Output

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list