Skip Content
REDUCER SPEED C-FACE 56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER SPEED C-FACE 56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2Z934
  • Mfr. Model # 2Z934
  • UNSPSC # 26111503
  • CATALOGUE PAGE # 1509
  • Shipping Weight 31.55 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Nominal Output RPM 60
  • Bearings Ball
  • Item Speed Reducer
  • Number of Stages 1
  • Duty Standard
  • Input RPM 1725
  • Rotation Forward/Reverse
  • Mounting Horizontal
  • Nominal Ratio 29:1
  • Shaft Orientation Parallel
  • Lubrication Kluber Food Grade
  • Max. Input HP 1/2
  • Dimension U 1"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 84380
  • Frame 56C
  • Bore Dia. 5/8"
  • Overhung Load 660 lb.
  • Output Shaft Dia. 1"
  • Gear Type Helical
  • Speed Reducer Type C-Face
  • Output Torque @ 1/3 HP 235 in.-lb.
  • Output Torque @ 3/4 HP 478 in-lbs
  • Pinion Material Hardened Steel
  • Solid/Hollow Output Shaft Solid
  • Output Shaft Height 4-7/8"
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 1/2 HP 318 in.-lb.
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 478 in.-lb.
  • Output Torque @ 1/4 HP 235 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list