REDUCER,SPEED,97 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER,SPEED,97 RPM

BOSTON GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1F880
  • Mfr. Model # 1F880
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.35 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Nominal Output RPM 97
  • Number of Stages 1
  • Base Optional
  • Dimension K 5.79
  • Dimension U 0.750
  • Dimension DD 0.63
  • Bearings Roller
  • Dimension V 1.57
  • Duty Washdown
  • Input RPM 1750
  • Nominal Ratio 18:1
  • Mounting All Position
  • Dimension W 1.28
  • Shaft Orientation Parallel
  • Rotation Forward/Reverse
  • Lubrication Kluber Food Grade
  • Max. Input HP 1
  • Reducer Model No. F832B
  • Dimension B 4.330"
  • Housing Material Cast Iron
  • Overall Length 9.81"
  • Seal Type Double Lip
  • Standards BISSC Certified
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Dimension A 5.440"
  • Dimension C 4.330"
  • Dimension G 0.48"
  • Dimension D 3.350"
  • Dimension L 2.28"
  • Dimension H 2.95"
  • Dimension M 9.820"
  • Bore Dia. 5/8"
  • Gear Type Helical
  • Overhung Load 385 lb.
  • Output Shaft Dia. 3/4"
  • Speed Reducer Type C-Face
  • Output Shaft Height 1-9/16"
  • Output Torque @ 1 HP 483 in-lbs
  • Output Torque @ 1.5 HP 590 in-lbs
  • Output Torque @ 1/2 HP 210 in.-lb.
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Max. Output Torque 483 in.-lb.
  • Output Torque @ 3/4 HP 322 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list